Hinkley Lighting

60W 4-Light Candelabra E-12 Base Semi-Flushmount Ceiling Fixture in Heritage Brass

Part #H3382HB  |  Manufacturer Part #3382HB

Color/Finish:
Heritage Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • For complete warranty information visit https://www.hinkleylighting.com
  • 15 year finish warranty
  • Distinctive mid-century modern elements merge with sleek and timeless forms for a vintage vibe with modern flair
  • Lifetime warranty on electrical wiring and components

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Heritage Brass

Color Finish Category: Brass Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Opal Etched

Height: 11 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Material: Die Cast Aluminum

Number Of Lights: 4

UL Listed: No

Volts: 120V

Watts: 60

Width: 22 in