Hinkley Lighting

7-3/10 in. 100W 1-Light Medium E-26 Wall Lantern in Oil Rubbed Bronze

Part #H2320OZ  |  Manufacturer Part #2320OZ

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 12 year warranty on electrical wiring and components
  • 2 year finish warranty
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Streamlined forms, robust finishes and symmetrical details complement Craftsman facades
  • For complete warranty information visit https://www.hinkleylighting.com

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 11-3/4 in

Installation Type: Wall Mount

Length: 5-3/4 in

Light Bulb Base Type: Medium E-26

Material: Aluminum

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 100

Width: 7-1/4 in