0 items

Hinkley Lighting Bolla 7-4/5 in. 100W 1-Light Wall Sconce

H4650

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 100W M Bulb Required
  • W: 7 3/4" H: 8 1/2"; Opal Etched Glass Shades
  • Wall Mount; Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Bolla
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-3/4 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
8-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Metal
Number Of Lights
1
Sconce Type
Wallchiere
Volts
120V
Watts
100
Width
7-4/5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday