Hinkley Lighting 75 W 1-Light Medium Sconce in Vintage Black

H1274VK

Color Finish

(Pricing is for Vintage Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Vintage Black
Color Finish Category
Blacks
Depth
9-1/4 in
Dimmable
No
Energy Star Compliant
No
Glass Type
White Linen
Height
15-1/4 in
Light Bulb Base Type
Medium E-26
Material
Cast Aluminum
Number Of Lights
1
Volts
120V
Watts
75
Width
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday