Hinkley Lighting 75W 1-Light Medium E-26 Base Outdoor Small Wall Mount Sconce

H2200

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 75W M Bulb Required
  • Sienna Bronze; W: 8 1/4" H: 18"; Clear Seedy Glass
  • Solid Brass Cape Cod Entry Light

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Sienna Bronze
Color Finish Category
Bronze Tones
Depth
10-1/4 in
Dimmable
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
18 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
Medium E-26
Material
Die Cast Aluminum
Number Of Lights
1
Power Source
Hardwired
Volts
120V
Watts
75
Width
8-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday