0 items

Hinkley Lighting 75W 6-Light Bath Vanity Fixture

H5556

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Depth
6-1/4 in
Energy Star Compliant
No
Glass Type
Cased Opal
Height
8 in
Light Bulb Base Type
Medium E-26
Material
Metal
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
100
Width
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday