8-3/10 in. 100W 1-Light Wall Lantern in BuckeyeBronze
8-3/10 in. 100W 1-Light Wall Lantern in BuckeyeBronze
Frequently Purchased Together
Product Details
- Bold and robust dark bronze finish
- Meets California Energy Commission 2013 Title regulations
- For complete warranty information visit https://www.hinkleylighting.com
- LED components carry a 5-year limited warranty
- Bold lines and a clean, minimalist style complement contemporary architecture
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Buckeye Bronze
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 23-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional, Modern
- Lumens:
- 1100
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 8-1/4 in