Hinkley Lighting

8 in. 100W 1-Light Medium E-26 Wall Lantern in SatinBlack

Part #H1834SK  |  Manufacturer Part #1834SK

Color/Finish:
Satin Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 year finish warranty
  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
  • 12 year warranty on electrical wiring and components
  • Bold lines and a clean, minimalist style complement contemporary architecture

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Color Finish: Satin Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Etched Organic Rain

Height: 18 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Modern

Material: Die Cast Aluminum

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 100

Width: 8 in