84 x 3 in. Post Base in Black
84 x 3 in. Post Base in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 84 in
- Material:
- Die Cast Aluminum
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 3 in