84 x 3 in. Post Base in Old Bronze
84 x 3 in. Post Base in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Warm rich light bronze tone
- This post must be buried at least 18" below ground level.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 84 in
- Material:
- Aluminum
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 3 in