Hinkley Lighting

9 in. 20W 2-Light Wall Lantern in Bronze

Part #H1664BZ  |  Manufacturer Part #1664BZ

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
  • Bold lines and a clean, minimalist style complement contemporary architecture
  • 12 year warranty on electrical wiring and components
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Halogen

Color Finish: Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 24 in

Installation Type: Wall Mount

Length: 24 in

Lighting Style: Modern

Material: Die Cast Aluminum

Number Of Lights: 2

UL Listed: No

Volts: 120V

Watts: 20

Width: 9 in