100W 3-Light Bath Vanity Fixture in Brushed Caramel
Abbie 100W 3-Light Bath Vanity Fixture in Brushed Caramel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Classic, elegant lines and timeless details enhance a traditional space
- Fixture can be mounted either up or down
- 15 year finish warranty
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Specifications
- ADA Compliant:
- No
- Collection:
- Abbie
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Caramel
- Depth:
- 7-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 7-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 25-3/10 in