Amelia 100W 1-Light Medium E-26 Incandescent Pendant in Buckeye Bronze

Part #H3123KZ  |  Item #5164051  |  Manufacturer Part #3123KZ

$ 289.15 EACH

Color/Finish:
Buckeye Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lifetime warranty on electrical wiring and components
  • 15 year finish warranty
  • For complete warranty information visit https://www.hinkleylighting.com
  • Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
  • This stem hung fixture may be hung on a sloped ceiling.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Amelia

Color Finish: Buckeye Bronze

Color Finish Category: Bronze Tones

Diameter: 11-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seedy

Height: 9 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 1

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Weight: 5