Hinkley Lighting Amelia 14 in. 1-Light Pendant

H3126

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Amelia
Color Finish
Aged Zinc
Color Finish Category
Greys
Diameter
12-4/5 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
13-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
12-4/5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday