13 in. 1-Light 100W Wall Lantern in Light Oiled Bronze

You last purchased this on
 
Hinkley

Anchorage 13 in. 1-Light 100W Wall Lantern in Light Oiled Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

Anchorage 13 in. 1-Light 100W Wall Lantern in Light Oiled Bronze

  • Fast #
  • Part #H1850LZ
  • Item #7164709
  • Manufacturer Part #1850LZ
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Light Oiled Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 12 year warranty on electrical wiring and components
  • Classic lines and heritage details complement traditional architecture
  • For complete warranty information visit https://www.hinkleylighting.com
  • Warm rich light bronze tone
  • The Heritage Collection encompasses premium outdoor fixtures that pay tribute to the nostalgia of America's past while reinforcing Hinkley's philosophy of timeless, quality design.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Anchorage
Color Finish Category:
Bronze Tones
Color Finish Name:
Light Oiled Bronze
Depth:
6 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
13 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
7 in