Anchorage 25 in. 60W 4-Light Outdoor Wall Sconce in Light Oiled Bronze

Part #H1858LZ  |  Item #7164728  |  Manufacturer Part #1858LZ

$ 689.34 EACH

Color/Finish:
Light Oiled Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • The Heritage Collection encompasses premium outdoor fixtures that pay tribute to the nostalgia of America's past while reinforcing Hinkley's philosophy of timeless, quality design.
  • Warm rich light bronze tone
  • Classic lines and heritage details complement traditional architecture
  • For complete warranty information visit https://www.hinkleylighting.com

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Anchorage

Color Finish: Light Oiled Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 25 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Style: Traditional

Material: Aluminum

Number Of Lights: 4

Power Source: Electric

Sconce Type: Outdoor

UL Listed: No

Volts: 120V

Watts: 60

Width: 13 in