Hinkley Lighting
Anchorage 60W 2-Light Wall Lantern in Light Oiled Bronze
Part #H1854LZ | Item #7164732 | Manufacturer Part #1854LZ
Product Details
- Classic lines and heritage details complement traditional architecture
- For complete warranty information visit https://www.hinkleylighting.com
- The Heritage Collection encompasses premium outdoor fixtures that pay tribute to the nostalgia of America's past while reinforcing Hinkley's philosophy of timeless, quality design.
- Warm rich light bronze tone
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Anchorage
Color Finish: Light Oiled Bronze
Color Finish Category: Bronze Tones
Depth: 7-4/5 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear
Height: 17-3/4 in
Indoor Outdoor: Outdoor
Installation Type: Wall Mount
Light Bulb Base Type: Candelabra E-12
Lighting Direction: Up Lighting
Lighting Style: Traditional
Material: Aluminum
Number Of Lights: 2
Power Source: Electric
UL Listed: No
Volts: 120V
Watts: 60
Width: 9-3/10 in