Hinkley Lighting

Annette 100W 3-Light Bath Vanity Light in Polished Antique Nickel

Part #H53323PL  |  Manufacturer Part #53323PL

Color/Finish:
Polished Antique Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture can be mounted either up or down
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Annette

Color Finish: Polished Antique Nickel

Color Finish Category: Nickel Tones

Depth: 6-3/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 7-3/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Material: Die Cast Aluminum

Number Of Lights: 3

UL Listed: No

Volts: 120V

Watts: 100

Width: 24 in