100W 1-Light Medium E-26 Incandescent Wall Mount Lantern in Buckeye Bronze
Aria 100W 1-Light Medium E-26 Incandescent Wall Mount Lantern in Buckeye Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- For complete warranty information visit https://www.hinkleylighting.com
- Angular lines, a bold finish and robust details create an industrial edge to add flair to any type of facade
- Bold and robust dark bronze finish
- Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Aria
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Buckeye Bronze
- Depth:
- 8-4/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 21-4/5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Weight:
- 3 lb
- Width:
- 7-3/10 in