Aria 15W 1-Light LED Outdoor Wall Sconce in Buckeye Bronze

Part #H2304KZLED  |  Item #4241660  |  Manufacturer Part #2304KZ-LED

$ 329.16 EACH

Color/Finish:
Buckeye Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Angular lines, a bold finish and robust details create an industrial edge to add flair to any type of facade
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Bold and robust dark bronze finish
  • For complete warranty information visit https://www.hinkleylighting.com
  • Meets California Energy Commission 2013 & 2016 Title regulations

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Aria

Color Finish: Buckeye Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 92

Color Temperature: 2700

Depth: 6-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 18-1/2 in

Installation Type: Wall Mount

Lighting Style: [Modern, Industrial]

Lumens: 1100

Material: Aluminum

Number Of Lights: 1

UL Listed: Suitable for Wet Locations

Volts: 120V

Watt Equivalency: 75

Watts: 15

Weight: 2.3

Width: 5-1/4 in