Aria 18-1/2 in. 1-Light 100W Wall Lantern in Buckeye Bronze

Part #H2304KZ  |  Item #4241628  |  Manufacturer Part #2304KZ

$ 209.11 EACH

Color/Finish:
Buckeye Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Reflector type or Par type lamp recommended
  • Bold and robust dark bronze finish
  • 12 year warranty on electrical wiring and components
  • Angular lines, a bold finish and robust details create an industrial edge to add flair to any type of facade

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Aria

Color Finish: Buckeye Bronze

Color Finish Category: Bronze Tones

Depth: 6-4/5 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 18-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: [Modern, Industrial]

Material: Aluminum

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 5-3/10 in