Aria 50W 1-Light Outdoor Wall Mount Lantern in Buckeye Bronze

Part #H2306KZ  |  Item #4241592  |  Manufacturer Part #2306KZ

$ 139.07 EACH

Color/Finish:
Buckeye Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 year finish warranty
  • Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.
  • For complete warranty information visit https://www.hinkleylighting.com
  • 12 year warranty on electrical wiring and components
  • Reflector type or Par type lamp recommended

Specifications

ADA Compliant: No

Bulb Type: Halogen

Collection: Aria

Color Finish: Buckeye Bronze

Color Finish Category: Bronze Tones

Depth: 4-4/5 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 14-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: GU10

Lighting Style: [Modern, Industrial]

Material: Aluminum

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 50

Width: 4-1/2 in