22W 2-Light LED Post Mount Lantern in Satin Black
Atlantis 22W 2-Light LED Post Mount Lantern in Satin Black
Frequently Purchased Together
Product Details
- Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.
- Meets California Energy Commission 2016 Title regulations
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- For complete warranty information visit https://www.hinkleylighting.com
- Striking black finish enhances design
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Atlantis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Rendering Index:
- 96
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Lens
- Height:
- 24-1/2 in
- Installation Type:
- Post Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 900
- Material:
- Extruded Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 2
- Product Type:
- Lantern
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 50 W
- Watts:
- 22 W
- Weight:
- 4 lb
- Width:
- 6-4/5 in