Hinkley Lighting Atlantis 7.50W 2-Light LED Mini Outdoor Wall Pocket Sconce

H1645LED

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
Atlantis
Color Finish
Bronze
Color Finish Category
Bronze Tones
Color Temperature
2700
Depth
4-3/10 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
6 in
Lumens
1200
Material
Die Cast Aluminum
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
7.50
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday