100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Ash Bronze
Atwater 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Ash Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Ideal for vintage filament bulbs (not included)
- 12 year warranty on electrical wiring and components
- Classic, modern style with a nautical flair adds elegance to a variety of exteriors
- 5 year finish warranty
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Atwater
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Ash Bronze
- Depth:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic, Coastal, Modern
- Material:
- Composite
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Weight:
- 3 lb
- Width:
- 6-1/2 in