Hinkley Lighting

Atwater LARGE WALL MOUNT

Part #H1165BK  |  Manufacturer Part #1165BK

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Style: Pear Shape

Collection: Atwater

Color Finish: Black

Color Finish Category: Blacks

Depth: 10-3/10 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 20-1/2 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: [Ambient Lighting, Up Lighting]

Lighting Style: [Classic, Modern]

Material: Composite

Number Of Lights: 1

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 100

Weight: 6

Width: 9-1/2 in