100W 3-Light Medium E-26 Bath Light in Polished Chrome with Clear

You last purchased this on
 
Hinkley

Avon 100W 3-Light Medium E-26 Bath Light in Polished Chrome with Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

Avon 100W 3-Light Medium E-26 Bath Light in Polished Chrome with Clear

  • Fast #
  • Part #H5553CMCL
  • Item #7296903
  • Manufacturer Part #5553CM-CL
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Lifetime warranty on electrical wiring and components
  • Sparkling chrome with reflective finish
  • 15 year finish warranty
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Avon
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-3/10 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional, Transitional, Coastal
Material:
Die Cast Aluminum
Number of Lights:
3
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
23 in