Hinkley Lighting

Avon 7-3/10 x 7-1/2 in. 100W 1-Light Medium E-26 Wall Sconce in Polished Chrome with Clear

Part #H5550CMCL  |  Manufacturer Part #5550CM-CL

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fixture can be mounted either up or down
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined look
  • For complete warranty information visit https://www.hinkleylighting.com
  • Sparkling chrome with reflective finish
  • Lifetime warranty on electrical wiring and components

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Avon

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 6-3/10 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 7-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: [Traditional, Transitional, Coastal]

Material: Die Cast Aluminum

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 100

Width: 7-3/10 in