100W 1-Light Medium E-26 Incandescent Vanity Fixture in Polished Nickel

You last purchased this on
 
Hinkley

Baxter 100W 1-Light Medium E-26 Incandescent Vanity Fixture in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

Baxter 100W 1-Light Medium E-26 Incandescent Vanity Fixture in Polished Nickel

  • Fast #
  • Part #H5870PN
  • Item #8063230
  • Manufacturer Part #5870PN
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Baxter
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
8-1/2 in
Installation Type:
Wall Mount
Length:
4-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary, Modern
Material:
Steel
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Weight:
1.43 lb
Width:
4-1/2 in