Hinkley Lighting

Baxter 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Polished Nickel

Part #H5873PN  |  Manufacturer Part #5873PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Baxter

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 4-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 7-3/10 in

Installation Type: Wall Mount

Length: 4-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary, Modern

Material: Steel

Number Of Lights: 3

Sconce Type: Vanity

Type: H5873PN

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Weight: 3.4

Width: 23 in