15W 3-Light Candelabra E-12 LED Large Outdoor Wall Sconce in Dark Rubbed Sienna with Aged Silver

You last purchased this on
 
Hinkley

Bingham 15W 3-Light Candelabra E-12 LED Large Outdoor Wall Sconce in Dark Rubbed Sienna with Aged Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

Bingham 15W 3-Light Candelabra E-12 LED Large Outdoor Wall Sconce in Dark Rubbed Sienna with Aged Silver

  • Fast #
  • Part #H2045SNLL
  • Item #7445157
  • Manufacturer Part #2045SN-LL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Rubbed Sienna/Aged Silver Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rich dark brass finish
  • For complete warranty information visit https://www.hinkleylighting.com
  • Classic lines and heritage details complement traditional architecture
  • 2 year finish warranty
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Bingham
Color Finish Category:
Silver Tones
Color Finish Name:
Dark Rubbed Sienna/Aged Silver
Depth:
10-1/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
21 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
LED
Lighting Direction:
Up Lighting, Ambient Lighting
Lighting Style:
Traditional, Vintage
Lumens:
1050
Material:
Brass
Number of Lights:
3
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
15 W
Width:
8 in