Hinkley Lighting

Blythe 100W 1-Light Medium E-26 Incandescent Vanity Fixture in Antique Nickel

Part #H5280AN  |  Manufacturer Part #5280AN

Color/Finish:
Antique Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Merging the best of traditional and modern elements, with a sophisticated and streamlined look
  • Classic matte brushed nickel finish
  • For complete warranty information visit https://www.hinkleylighting.com
  • Lifetime warranty on electrical wiring and components
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: Incandescent

CSA Certified: No

Collection: Blythe

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Depth: 6-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 8-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Weight: 2

Width: 5 in