Hinkley Lighting
Bolla 100 W 1-Light Medium Wall Sconce in Brushed Nickel
Part #H4650BN | Item #1754564 | Manufacturer Part #4650BN
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- Classic matte brushed nickel finish
- Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Bolla
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 8-3/4 in
Energy Star Compliant: No
Glass Type: Etched Opal
Height: 8-1/2 in
Light Bulb Base Type: Medium E-26
Lighting Direction: Up Lighting
Lighting Style: Traditional
Material: Die Cast Aluminum
Number Of Lights: 1
Sconce Type: Wallchiere
Volts: 120V
Watts: 100
Width: 7-4/5 in