100 W 1-Light Medium Wall Sconce in Olde Bronze

You last purchased this on
 
Hinkley

Bolla 100 W 1-Light Medium Wall Sconce in Olde Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

Bolla 100 W 1-Light Medium Wall Sconce in Olde Bronze

  • Fast #
  • Part #H4650OB
  • Item #2886747
  • Manufacturer Part #4650OB
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Olde Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lifetime warranty on electrical wiring and components
  • Rich dark brass finish
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
  • 15 year finish warranty
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Bolla
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Depth:
8-3/4 in
Energy Star Compliant:
No
Glass Type:
Light Amber Seedy
Height:
8-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Die Cast Aluminum
Number of Lights:
1
Volts:
120V
Watts:
100 W
Width:
7-4/5 in