100W 1-Light Chandelier in Brushed Nickel

You last purchased this on
 
Hinkley

Bolla 100W 1-Light Chandelier in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

Bolla 100W 1-Light Chandelier in Brushed Nickel

  • Fast #
  • Part #H4652BN
  • Item #1797801
  • Manufacturer Part #4652BN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Classic matte brushed nickel finish
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
  • This chain or cable hung fixture may be installed on any sloped ceiling.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Bolla
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Opal
Height:
26-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Die Cast Aluminum
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
23-3/10 in