Hinkley Lighting

Bolla 100W 1-Light Medium E-26 Incandescent Wall Sconce in Brushed Nickel

Part #H4650BNCL  |  Manufacturer Part #4650BN-CL

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 15 year finish warranty
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
  • Fixture can be mounted either up or down

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Bolla

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 8-4/5 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seedy

Height: 8-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Modern, Traditional

Material: Metal

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Weight: 3

Width: 7-4/5 in