100W 3-Light Medium E-26 Incandescent Vanity Fixture in Oil Rubbed Bronze
Boyer 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 15 year finish warranty
- Distinctive mid-century modern elements merge with sleek and timeless forms for a vintage vibe with modern flair
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Bold and robust dark bronze finish
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- CSA Certified:
- No
- Collection:
- Boyer
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 5-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Transitional, Industrial
- Material:
- Metal
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 3.5 lb
- Width:
- 26-3/4 in