Hinkley Lighting Brantley 7-3/10 in. 100W 3-Light Wall Mount Medium E-26 Bath Light

H5363

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Brantley
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-1/2 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
7-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Die Cast Aluminum
Number Of Lights
3
Volts
120V
Watts
100
Width
24-3/10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday