100W 2-Light Medium E-26 Incandescent Vanity Fixture in Silver Leaf
Brooke 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Silver Leaf
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Crisp, minimal design with elegant details make a fresh, modern impact
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Luxurious gold finish with opulent sheen
- Lifetime warranty on electrical wiring and components
- 15 year finish warranty
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- CSA Certified:
- No
- Collection:
- Brooke
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Leaf
- Depth:
- 6-3/10 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 10-3/10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 4 lb
- Width:
- 16-1/2 in