100W 3-Light Bath Vanity Fixture in Olde Bronze
Brooke 100W 3-Light Bath Vanity Fixture in Olde Bronze
Frequently Purchased Together
Product Details
- 15 year finish warranty
- Lifetime warranty on electrical wiring and components
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Fixture can be mounted either up or down
- Rich dark brass finish
Specifications
- ADA Compliant:
- No
- Collection:
- Brooke
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 6 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 10-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Transitional, Coastal
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in