100W 4-Light Medium E-26 Incandescent Vanity Fixture in Silver Leaf
Brooke 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Silver Leaf
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixture can be mounted either up or down
- Luxurious gold finish with opulent sheen
- For complete warranty information visit https://www.hinkleylighting.com
- Lifetime warranty on electrical wiring and components
- Crisp, minimal design with elegant details make a fresh, modern impact
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- CSA Certified:
- No
- Collection:
- Brooke
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Leaf
- Depth:
- 6-3/10 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum, Metal
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 6 lb
- Width:
- 31-3/10 in