California Energy Commission Registered Polished Chrome 1 16W LED Ceiling Light FLSH Mount

Part #H3302CMLED  |  Item #4642974  |  Manufacturer Part #3302CM-LED

Discontinued

Type:

H3302CMLED

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Sparkling chrome with reflective finish
  • LED components carry a 5-year limited warranty
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
  • 15 year finish warranty

Specifications

ADA Compliant: No

Bulb Type: LED

CEC Compliant: For Sale in CA

Color Finish: Chrome

Color Finish Category: Chromes

Dimmable: Yes

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 4-3/4 in

Lighting Style: Coastal, Traditional, Transitional

Lumens: 950

Material: Die Cast Aluminum

Type: H3302CMLED

Volts: 120V

Watts: 16