Carson® 10 x 10-1/2 in. 100W 1-Light Ceiling Mount Medium E-26 Outdoor Pendant in Weathered Zinc

Part #H29707WZ  |  Item #7296705  |  Manufacturer Part #29707WZ

$ 359.18 EACH

Color/Finish:
Weathered Zinc

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 12 year warranty on electrical wiring and components
  • For complete warranty information visit https://www.hinkleylighting.com
  • The stylish Open Air collection includes outdoor-rated chandeliers, pendants and sconces that provide design-conscious solutions to a variety of exterior environments.
  • Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
  • 2 year finish warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Carson®

Color Finish: Weathered Zinc

Color Finish Category: Greys

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 10-1/2 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: [Transitional, Industrial]

Material: Die Cast Aluminum

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 100

Width: 10 in