Carson® 100W 1-Light Medium E-26 Base Incandescent Pendant in Vintage Iron

Part #H29707VI  |  Item #7208643  |  Manufacturer Part #29707VI

$ 379.19 EACH

Color/Finish:
Vintage Iron

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 year finish warranty
  • This stem hung fixture may be hung on a sloped ceiling.
  • Ideal for vintage filament bulbs (not included)
  • Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
  • Warm rich light bronze tone

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Carson®

Color Finish: Vintage Iron

Color Finish Category: Iron Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 10-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: [Transitional, Industrial]

Material: Die Cast Aluminum

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 10 in