Carson® 60W 3-Light Outdoor Pendant in Weathered Zinc

Part #H29703WZ  |  Item #7296854  |  Manufacturer Part #29703WZ

$ 689.34 EACH

Color/Finish:
Weathered Zinc

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rich gray tone
  • This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems.
  • For complete warranty information visit https://www.hinkleylighting.com
  • This stem hung fixture may be hung on a sloped ceiling.
  • Ideal for vintage filament bulbs (not included)
  • C-US wet rated
  • Hand-wrapped rope column and optional stem extension

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Carson®

Color Finish: Weathered Zinc

Color Finish Category: Greys

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 18-3/4 in

Indoor Outdoor: Outdoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Die Cast Aluminum

Number Of Lights: 3

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 60

Width: 18-1/2 in