Hinkley Lighting Carson 60W 5-Light Outdoor Chandelier

H29705

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Carson
Color Finish
Vintage Iron
Color Finish Category
Iron Tones
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
26-1/4 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Material
Die Cast Aluminum
Number Of Lights
5
UL Listed
No
Volts
120V
Watts
60
Width
26-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday