Carson® 60W 5-Light Outdoor Pendant in Weathered Zinc

Part #H29705WZ  |  Item #7296970  |  Manufacturer Part #29705WZ

$ 1,179.59 per PAIR

Color/Finish:
Weathered Zinc

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rich gray tone
  • 2 year finish warranty
  • This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems.
  • The stylish Open Air collection includes outdoor-rated chandeliers, pendants and sconces that provide design-conscious solutions to a variety of exterior environments.
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Carson®

Color Finish: Weathered Zinc

Color Finish Category: Greys

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 26-1/4 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: [Transitional, Industrial]

Material: Die Cast Aluminum

Number Of Lights: 5

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 60

Width: 26-1/2 in