100W 2-Light Medium E-26 Incandescent Vanity Fixture in Olde Black

You last purchased this on
 
Hinkley

Casa 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Olde Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

Casa 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Olde Black

  • Fast #
  • Part #H5542OLCL
  • Item #7445197
  • Manufacturer Part #5542OL-CL
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Olde Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Lifetime warranty on electrical wiring and components
  • Fixture can be mounted either up or down
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Artisanal details, a rich finish and artisanal elements add warm rustic style
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Indoor
CSA Certified:
No
Collection:
Casa
Color Finish Category:
Blacks
Color Finish Name:
Olde Black
Depth:
7 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
9-3/10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting, Ambient Lighting
Lighting Style:
Rustic, Lodge
Material:
Die Cast Aluminum, Metal
Number of Lights:
2
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Weight:
5 lb
Width:
15-4/5 in