Hinkley Lighting
Casa 100W 3-Light Bath Vanity Fixture in Olde Black
Part #H5543OL | Item #3265030 | Manufacturer Part #5543OL
Product Details
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- Fixture can be mounted either up or down
- Lifetime warranty on electrical wiring and components
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Casa
Color Finish: Olde Black
Color Finish Category: Blacks
Depth: 7 in
Energy Star Compliant: No
Glass Type: Antique Scavo
Height: 8-3/4 in
Lighting Direction: Up/Down Lighting
Lighting Style: Rustic
Material: Die Cast Aluminum
Number Of Lights: 3
UL Listed: Yes
Volts: 120V
Watts: 100
Width: 22-4/5 in