45 in. 100 W 1-Light Medium Pendant in Olde Black
Casa 45 in. 100 W 1-Light Medium Pendant in Olde Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems.
- Lifetime warranty on electrical wiring and components
- 15 year finish warranty
- Artisanal details, a rich finish and artisanal elements add warm rustic style
- Striking black finish enhances design
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Casa
- Color Finish Category:
- Blacks
- Color Finish Name:
- Olde Black
- Energy Star Compliant:
- No
- Glass Type:
- Antique Scavo
- Height:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-3/10 in